22-18 .110 FEMALE Q/C 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22-18 .110 FEMALE Q/C 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1749-15
  • Mfr. Model # 1749-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.051 lbs

Product Details

Quick connectors. Vinyl insulated - female. Wire range 22 - 18 AWG. Tab size 0.11 inches. Package quantity 50.

Technical Specs

  • Max. Temp. 75 Degrees C
  • Item Quick Disconnect
  • Insulation Vinyl (Flared)
  • Max. Voltage 600 V
  • Overall Length 4.015"
  • Standards RoHS
  • Wire Range 22 - 18 AWG
  • Connection Material Copper (Alloy 110)
  • Seam Butted
  • Tab Size 0.110"
  • Connection Type Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list