Skip Content
22-18 1/4 RING-RED VINYL 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

22-18 1/4 RING-RED VINYL 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1706CS
  • Mfr. Model # 1706CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.273 lbs

Product Details

Ring terminals. Vinyl insulated. Wire range 22 - 18 AWG. Stud size 1/4 inch. Package quantity 100.

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 75 Degrees C
  • Max. Voltage 600
  • Wire Range 22 - 18 AWG
  • Overall Length 4-13/32"
  • Insulation Type Vinyl (Flared)
  • Terminal Type Ring
  • Standards CSA, UL, RoHS
  • Connection Material Copper (Alloy 110)
  • Seam Butted
  • Stud Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list