Skip Content
21PC 3/4DR IMPACT MM SET 19-41 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

21PC 3/4DR IMPACT MM SET 19-41 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72103M
  • Mfr. Model # 72103M
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 52
  • Shipping Weight 23.1 lbs

Product Details

Impact Socket Set, Standard Length, Drive Size 3/4 In, Metric, Number of Pieces 21, Socket Type 6 Pt Std, Sockets Included 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 38, 40, 41mm

Technical Specs

  • Includes (21) Impact Sockets Individual, (2) Socket Holder
  • Finish Black Oxide
  • Item Metric Impact Socket Set
  • Number of Pieces 21
  • Drive Size 3/4"
  • Standards ASME B107.33M
  • Sockets Included 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 38mm, 40mm, 41mm
  • Std. Socket Point Styles Included 6
  • SAE or Metric Metric
  • Features Side Locking Hole
  • Drive Type Square
  • Socket Type 6 Pt Std
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list