Skip Content
215000 1/2 EXTRA JT3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

215000 1/2 EXTRA JT3

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA390-245
  • Mfr. Model # 390-245
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.0 lbs

Product Details

Bodies and jaws hardened and ground. One piece gear/scroll ring eliminates loss of clamping torque. Dependable and accurate performance, ease of operation, extended life.

Technical Specs

  • Mounting Type JT3
  • Capacity Max. 0.5"
  • Capacity Min. 0.030"
  • Key Number S10
  • Item Key Type Drill Chucks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list