Skip Content
213 P 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

213 P 2

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE213P2
  • Mfr. Model # 213P2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Temp. Range -65 - +250 Degrees F
  • Item Cap
  • Hex Size 9/16"
  • Standards SAE J530 and J531
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Fitting Length 1/2"
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Material Metal
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list