Skip Content
21 OZ. COMPO-CAST STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

21 OZ. COMPO-CAST STANDARD

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT57-532
  • Mfr. Model # 57-532
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.6 lbs

Product Details

Non-sparking soft face hammers of Uni-Cast(TM) construction have no exposed metal. Soft face doesn't mar surfaces or equipment. Doesn't absorb liquids. Dead blow function uses steel shot. Steel reinforced handles provide added strength and safety, resist breaking on overstrike.

Technical Specs

  • Item Dead Blow Hammer
  • Features Soft-Face
  • Overall Length 12-3/4"
  • Standards OSHA Safety Requirements
  • Head Length 4-1/4"
  • Face Diameter 2"
  • Head Weight 21 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Handle Colour Orange
  • Replaceable Tip No
  • Handle Material Urethane over Steel
  • Head Material Urethane over Steel
  • Head Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list