21 OZ. COMPO-CAST SLIMLIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

21 OZ. COMPO-CAST SLIMLIN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT57-543
  • Mfr. Model # 57-543
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.5 lbs

Product Details

Non-sparking soft slimline hammers have no exposed metal. Soft face doesn't mar surfaces. Doesn't absorb liquids. Slimline models offer unique profile, ideal for assembly and repair applications in confined areas.

Technical Specs

  • Features Soft-Face
  • Overall Length 12-7/8"
  • Face Diameter 1-3/4"
  • Standards OSHA Safety Requirements
  • Item Dead Blow Hammer
  • Head Weight 21 oz.
  • Head Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes
  • Handle Colour Orange
  • Replaceable Tip No
  • Head Material Urethane over Steel
  • Handle Material Urethane over Steel
  • Head Color Orange

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list