OILY WASTE CAN,21 GAL,SELF-CLOSING,YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILY WASTE CAN,21 GAL,SELF-CLOSING,YLW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT09701
  • Mfr. Model # 09701
  • UNSPSC # 11141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

Oily Waste Can, 21 gallon, foot-operated self-closing cover, Yellow.

Technical Specs

  • Finish Powder Coated
  • Height 23-7/16"
  • Item Oily Waste Can
  • Outside Dia. 18-3/8"
  • Standards FM, TUV, UL
  • Can Capacity 21 gal.
  • Can Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list