21 FT SHINGLE SAVER SNOW ROOF RAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

21 FT SHINGLE SAVER SNOW ROOF RAKE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM96721
  • Mfr. Model # 96721
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Handle Type Fixed
  • Item Snow Roof Rake
  • Handle Length 21 ft.
  • Blade Material Aluminium
  • Handle Material Aluminium
  • Blade Width 24"
  • Blade Height 4-5/8"
  • Features 4-Section Aluminium Handle,60" Standard Pop Box, Easy to Disassemble for Storage, Includes Shingle Saver Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list