21 5 X 15 X 9 ATTACHED LID CNTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

21 5 X 15 X 9 ATTACHED LID CNTNR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM39085GREY
  • Mfr. Model # 39085GREY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 6.2 lbs

Product Details

Reusable shipping, distribution, order picking, and storage containers.Stack and nest design for maximum space usages. Industrial grade polymer construction resists impact, moisture, and most chemicals.Tie holes in both ends to provide additional security

Technical Specs

  • Colour Gray
  • Item Attached Lid Container
  • Inside Width 14-1/2"
  • Material Industrial Grade Polymers
  • Inside Length 19-3/4"
  • Inside Height 8-5/8"
  • Outside Width 15"
  • Outside Height 9"
  • Outside Length 21-1/2"
  • Load Capacity 8.5 gal.
  • Volume Capacity 1.12 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list