Skip Content
20X24X12 RIDGID CELL FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20X24X12 RIDGID CELL FILTER

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG14928
  • Mfr. Model # 14928
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • Max. Temp. 150 Degrees F
  • Air Flow 500 fpm
  • Frame/Header Material No Header
  • MERV 13
  • Standards UL Classified
  • Nominal Height 24"
  • Nominal Depth 12"
  • Nominal Width 20"
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.31" WC
  • Max. Air Flow 500 fpm
  • Media Area 48 sq. ft.
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list