Skip Content
20X14 FLOOR SIGN STOP AUTH PRS ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20X14 FLOOR SIGN STOP AUTH PRS ONLY

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSR680
  • Mfr. Model # PSR680
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Floor Sign
  • Material Pebble-Textured Vinyl
  • Height 20"
  • Legend Stop Authorized Personnel Only
  • Width 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list