Skip Content
20W MACHINE TOOL LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20W MACHINE TOOL LIGHT

ELECTRIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6W903
  • Mfr. Model # 6W903
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Black
  • Includes Lamp
  • Item Task Light
  • Lamp Type Halogen
  • Cord Length 9 ft.
  • Cord Conductor 3
  • Mounting Type Magnetic
  • Special Features 12V transformer integrated in base
  • Voltage 120
  • Standards UL Listed
  • Watts 20
  • Overall Reach 25"
  • Arm Length 25"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List