20V XR COMPACT DRILL/DRIVER BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

20V XR COMPACT DRILL/DRIVER BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD790B
  • Mfr. Model # DCD790B
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 3.31 lbs

Product Details

Compact Drill Driver, Bare Tool (No Battery), Voltage 20.0, Chuck Size 1/2 In., No Load RPM 0 - 2,000, Transmission 2 Speed, Max. Power 360 UWO, Clutch Style Ratcheting, Handle Type Ergonomic, Battery Included No, Chuck Metal Ratcheting, Tool Length 7.2 I

Technical Specs

  • Includes Dcd790 1/2" Drill/ Driver, Belt Hook, on Board Bit Holder
  • Handle Type Pistol Grip
  • Item Compact Drill Driver Kit
  • Battery Included No
  • Max. Torque 360 in-lbs.
  • No Load RPM 0 - 2,000
  • Clutch Style 15 Position Adjustable
  • Tool Weight 2.6 lbs.
  • Voltage 20
  • Transmission 2 Speed
  • Chuck Ratcheting
  • Max. Power 360 UWO
  • Tool Length 7.2"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 0
  • Battery Pack Replacement 21rv46
  • Series 20 V Max Compact Xr Brushless
  • Brushless Motor Yes
  • Battery Capacity None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list