20V RECIPROCATING SAW KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V RECIPROCATING SAW KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS380M1
  • Mfr. Model # DCS380M1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.27 lbs

Product Details

Reciprocating Saw, Battery Included, Voltage 20, Cutting Action Variable Speed, Length of Stroke 1-1/8 In., Shoe Design Pivoting Adjustable Shoe, No Load Strokes/Minute 0 - 3,000, Blade Type 4-Position, Battery Included Yes, Battery Pack Replacement DCB20

Technical Specs

  • Features 4-Position Blade Clamp, Variable Speed Trigger
  • Handle Type Comfort Grip
  • Includes Reciprocating Saw, 20V Max Lithium-Ion 5.0 Ah Battery Pack, Fast Charger, Kit Box
  • Item Cordless Reciprocating Saw Kit
  • No Load Strokes/Minute 0 - 3,000
  • Battery Pack Replacement BLDDCB204
  • Battery Included BLDDCB204
  • Blade Type 4-Position
  • Cutting Action Orbital
  • Shoe Design Pivoting Adjustable
  • Tool Weight 7.4 lbs.
  • Voltage 20.0
  • Battery Capacity 5.0 Ah
  • Length of Stroke 1-1/8"
  • Tool Length 18-1/4"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list