Skip Content
20V PREMIUM DRILL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V PREMIUM DRILL KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD980M2
  • Mfr. Model # DCD980M2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 11.77 lbs

Product Details

Drill/Driver, Battery Included, Voltage 20.0, Chuck Size 1/2 In., No Load RPM 0 - 575/0 - 1,350/0 - 2,000, Transmission 3 Speed, Max. Power 535 W, Clutch Style Ratcheting, Handle Type Ergonomic, Battery Included Yes, Battery Pack Replacement DCB200, Batte

Technical Specs

  • Handle Type Ergonomic
  • Item Drill/ Driver Kit
  • Includes 1 Hr. Charger, (2) 20 V Max* Xr Premium Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box
  • Battery Included (2) Blddcb204
  • Battery Pack Replacement 21rv47
  • No Load RPM 0 - 575/0 - 1,350/0 - 2,000
  • Tool Weight 5.2 lbs.
  • Clutch Style Ratcheting
  • Voltage 20
  • Chuck Metal Ratcheting
  • Transmission 3 Speed
  • Battery Capacity 4.0 Ah
  • Max. Power 535 UWO
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Tool Length 9-7/16"
  • Chuck Size 1/2"
  • Number of Batteries 2
  • Series 20 V Max Premium
  • Max. Torque Not Specified
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List