20V PREMIUM 4-TOOL COMBO KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

20V PREMIUM 4-TOOL COMBO KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK492L2
  • Mfr. Model # DCK492L2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 22.75 lbs

Product Details

Voltage 20 V, Number of Tools 4, BLDDCD985 Hammer Drill, BLDDCF885 Impact Driver, BLDDCS380 Reciprocating Saw, BLDDCL040 Light, BLDDCB101 Charger, (2) BLDDCB200 Battery Included, Battery Type Li-Ion, Battery Capacity 3.0, Battery Pack Replacement DCB200,

Technical Specs

  • Includes DCD985 1/2" Hammer Drill, DCS380 Reciprocating Saw, DCF885 1/4"impact Driver, DCl040 Led Work Light, (2)20 V Max Lithium Ion 3.0 Ah Battery Packs, Fast Charger, 360 Deg. Side Handle, Belt Hook, Contractor Bag
  • Light BLDDCL040
  • Carrying Case Bag
  • Hammer Drill DCD985
  • Battery Included (2) BLDDCB200
  • Reciprocating Saw DCS380
  • Voltage 20
  • Impact Driver DCF885
  • Charger BLDDCB101
  • Battery Capacity 3.0 Ah
  • Number of Tools 4
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Combination Kit
  • Battery Pack Replacement 11A165
  • Series 20V MAX(R)
  • Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Corded/Cordless Cordless
  • No. of Batteries Included 2

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list