Skip Content
Discontinued with Replacement
20V MAX LI-ION FRAMING NAILER 4.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20V MAX LI-ION FRAMING NAILER 4.0AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCN690M1
  • Mfr. Model # DCN690M1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs
Suggested Replacement Product
NAILER 2 SPEED 20V KIT

Price: NA

Technical Specs

  • Handle Type Contoured/Overmold
  • Includes Fast Charger, (1) 20V MAX* XR Premium Li-Ion Battery (4.0 Ah), No-Mar Tip
  • Height 13"
  • Item Framing Nailer
  • Width 4.7"
  • Length 13.3"
  • Battery Pack Replacement DCB204
  • Head Style Ergonomic
  • Tool Weight 7.7 lbs.
  • Voltage 20.0
  • Magazine Capacity 55
  • Requires 20 V Battery
  • Battery Included Yes
  • Depth Control Yes
  • Magazine 30 Degrees - 34 Degrees
  • Tip No Mar
  • Magazine Loading Lock & Load
  • Triggering Mode Bump/Sequential
  • Battery Capacity 4.0 Ah
  • Fastener Range 2" - 3-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Gauge 16
  • Light No
  • Shank Dia. 0.113 - 0.131
  • Collation Type Paper
  • Collation Angle 33 Degrees

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list