Skip Content
20V MAX FRAMING NAILER BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20V MAX FRAMING NAILER BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCN690B
  • Mfr. Model # DCN690B
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Handle Type Contoured/Overmold
  • Height 13"
  • Item Framing Nailer
  • Width 4.7"
  • Battery Included No
  • Length 13.3"
  • Battery Pack Replacement DCB204
  • Magazine Capacity 55
  • Voltage 20.0
  • Tool Weight 7.7 lbs.
  • Requires 20 V Battery
  • Depth Control Yes
  • Magazine 30 Degrees - 34 Degrees
  • Tip No Mar
  • Magazine Loading Lock & Load
  • Battery Capacity 4.0 Ah
  • Triggering Mode Bump/Sequential
  • Fastener Range 2" - 3-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Gauge 16
  • Light No
  • Head Style Clipped or Offset Full Round
  • Shank Dia. 0.113 - 0.131
  • Collation Type Paper
  • Collation Angle 33 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list