Skip Content
20V MAX COMBO (DRILL/IMPACT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V MAX COMBO (DRILL/IMPACT)

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCCK602L2
  • Mfr. Model # PCCK602L2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 9.6 lbs

Product Details

2-Piece Combo Kit, Voltage 20 V, Number of Tools 2, PTCPCC600 Drill, PTCPCC640 Impact Driver, PTCPCC690 Charger, (2) PTCPCC680 Battery Included, Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Pack Replacement PTCPCC680, Carrying Case Bag, Includes (2) Batteries, Fast Charger, (1) Phillips #2 Screw Driving Bit, (1) Double Ended Screw Driving Bit, Storage Bag

Technical Specs

  • Item Cordless Combination Kit
  • Includes (2) Batteries, Fast Charger, (1) Phillips #2 Screw Driving Bit, (1) Double Ended Screw Driving Bit, Storage Bag
  • Battery Included (2) PTCPCC680L
  • Carrying Case Contractor Bag
  • Drill PTCPCC600
  • Voltage 20
  • Charger PTCPCC690
  • Number of Tools 2
  • Impact Driver PTCPCC640
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 21RU24
  • Series 20V MAX(TM)
  • Corded/Cordless Cordless
  • Cordless Tools Included Drill, Impact Driver
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list