Skip Content
20V MAX 1/2IN IMPACT DRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V MAX 1/2IN IMPACT DRIVER KIT

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCCK640LB
  • Mfr. Model # PCCK640LB
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 0.51 lbs

Product Details

Impact Driver, Voltage 20.0, No Load RPM 0 - 2,900, Blows per Minute 0 - 3,100, Max. Torque 1,450, Battery Included Yes, Tool Length 6.2 In., Tool Weight 3.2 lbs., Includes (1) PCC640 Lithium-Ion Impact Driver, (2) PCC680L Compact Batteries, Kit Box, #2 PH Scredriver Bit

Technical Specs

  • Item Cordless Impact Driver Kit
  • Includes Impact Driver, (2) Compact Batteries, Charger, Kit Box, No. 2 Ph Screw Driving Bit
  • Blows per Minute 0 to 3100
  • Max. Torque 1450 in-lbs.
  • Features High Torque Motor, High Performance Transmission, Compact Tool, One Handed Bit Release, Battery Fuel Gauge, Led Work Light
  • Handle Type Pistol
  • Battery Included (2) PTCPCC680L
  • Clutch Style Keyless
  • Voltage 20
  • No Load RPM 0 to 2900
  • Drive Size 1/4"
  • Tool Weight 3.2 lbs.
  • Battery Capacity 1.5 Ah
  • Tool Length 6.2"
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 21RU24
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list