Skip Content
20V MAX 1/2IN DRILL/DRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V MAX 1/2IN DRILL/DRIVER KIT

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCCK600LB
  • Mfr. Model # PCCK600LB
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 8.25 lbs

Product Details

Drill/Driver, Voltage 20.0, Chuck Size 1/2 In., No Load RPM 0 - 400/0 - 1,600, Transmission 2 Speed, Max. Power 330 W, Battery Included Yes, Battery Capacity 1.5 A/hr., Tool Length 7-3/4 In., Tool Weight 3-1/2 lbs., Includes (1) PCC600 Drill/Driver, (2) PCC680L Compact Batteries, (1) PCC690L Charger, Kit Box, Double-Ended Bit Tip

Technical Specs

  • Includes (1) Pcc600 Drill/ Driver, (2) Pcc680l Compact Batteries, (1) Pcc690l Charger, Kit Box, Double Ended Bit Tip
  • Item Drill/ Driver Kit
  • Max. Torque 330 in-lbs.
  • Battery Included (2) Ptcpcc680l
  • Battery Pack Replacement Ptcpcc680l
  • Voltage 20
  • No Load RPM 0 to 400/0 to 1600
  • Transmission 2 Speed
  • Tool Weight 3.5 lbs.
  • Max. Power 330 W
  • Battery Capacity 1.5 Ah
  • Tool Length 12"
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Handle Type Pistol Grip
  • Clutch Style Adjustable
  • Number of Batteries 2
  • Series 20 V Max Compact
  • Chuck Keyless
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list