Skip Content
20V LITHIUM ION POWERLUBER 2 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V LITHIUM ION POWERLUBER 2 BATT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1884
  • Mfr. Model # 1884
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2878
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Lubricating Moving Parts and Joints
  • For Use With Grease
  • Includes 20 V Li-ion Powerluber, 2 Battery
  • Item Grease Gun
  • Hose Length 36"
  • Max. Operating Pressure 10,000 PSI
  • Features Stable 3 Point Stance Keeps the Tool Upright and Within Reach, Electronically Controlled Two-Speed Design, Multi-function LCD Identifies Grease Output and Loss of Prime
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14-1/2 oz.
  • Nozzle Extension Type Flex Hose
  • Tube Color Silver
  • Grease Gun Loading Method Cartridge, Suction, Bulk

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List