Skip Content
20V LITHIUM ION POWERLUBER 1 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V LITHIUM ION POWERLUBER 1 BATT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1882
  • Mfr. Model # 1882
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2878
  • Shipping Weight 11.2 lbs

Technical Specs

  • Application Lubricating Moving Parts and Joints
  • For Use With Grease
  • Includes Cordless Lithium-ion Grease Gun, (1) Slide-On Rechargeable Lithium-ion Battery, Charger, Heavy-Duty Carrying Case
  • Item Grease Gun
  • Hose Length 36"
  • Max. Operating Pressure 10,000 PSI

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list