Skip Content
20V LI-ION PREMIUM HAMMERDRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V LI-ION PREMIUM HAMMERDRILL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD985M2
  • Mfr. Model # DCD985M2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 404
  • Shipping Weight 11.76 lbs

Product Details

Hammerdrill, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Drive Size 1/2 In., Blows per Minute 0 - 34,000, 0 - 575, 0 - 1,350, 0 - 2,000 No Load RPM, Max. Power 535 W, Clutch Style Metal Ratcheting, Handle Type Ergonomic, Battery Included Yes, Batt

Technical Specs

  • Handle Type Ergonomic
  • Blows per Minute 0 - 34,000
  • Includes 1 Hr. Charger, (2) 20 V Max* Xr Premium Lithium Ion Batteries, 360 Degrees Side Handle, Kit Box
  • Item Hammer Drill Compact Kit
  • Battery Pack Replacement DCB200
  • Battery Included Yes
  • Clutch Style Metal Ratcheting
  • No Load RPM 0 to 575/0 to 1350/0 to 2000
  • Tool Weight 5.2 lbs.
  • Voltage 20
  • Max. Power 535 UWO
  • Battery Capacity 4.0 Ah
  • Tool Length 10-1/4"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Features Led Light with 20 Second Delay After Trigger Release
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Max. Torque Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List