Discontinued with Replacement
20V LI-ION METAL CUTTING SAW 4.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V LI-ION METAL CUTTING SAW 4.0AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS373M2
  • Mfr. Model # DCS373M2
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 427
  • Shipping Weight 17.25 lbs
Suggested Replacement Product
CIRCULAR SAW 20V KIT

Your Price: NA

Product Details

Voltage 20.0, Blade Dia. 5-1/2 In., No Load RPM 3,700, Shoe Material Steel, Arbor Hole 20 mm, Battery Included Yes, Battery Capacity 4.0A/hr., Tool Weight 8.3, Standards CSA

Technical Specs

  • Includes (2) 20 V Max Lithium Ion 5.0 Ah Battery Packs, Fast Charger, 5-1/2" Carbide-Tipped Metal Cutting Blade, Kit Box
  • Item Cordless Circular Saw Kit
  • Battery Included (2) BLDDCCB204
  • Battery Pack Replacement BLDDCB205
  • Blade Side Left
  • Cutting Depth @ 90 Degrees 1-11/16"
  • No Load RPM 3700
  • Standards UL
  • Tool Weight 8.4 lbs.
  • Shoe Material Steel
  • Battery Capacity 5.0 Ah
  • Blade Dia. 5-1/2"
  • Tool Length 13"
  • Arbor Hole 20 mm
  • Voltage 20.0
  • Bevel Adjustment None
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list