Skip Content
20V LI-ION BATTERY 2PK 2.0 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V LI-ION BATTERY 2PK 2.0 AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCB203-2
  • Mfr. Model # DCB203-2
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.94 lbs

Product Details

Cordless Battery, Voltage 20, Battery Type Li-ion, Battery Capacity 4.0 Ah, For Use With DeWalt 20 V MAX Tools, Includes 20 V Max Lithium-Ion Battery Packs

Technical Specs

  • For Use With DeWalt 20 V MAX* Tools
  • Item Batteries
  • Voltage 20.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0 Ah
  • Features Compact XR Lithium Ion pack provides up to 33% longer run-time than standard 20V MAX* battery packs, 3-LED fuel gauge system allows immediate feedback on state of charge, No memory and virtually no self-discharge for maximum productivity and less downtime, Individual pack weights 1.0 lbs allowing user maximum run-time in a lightweight battery.
  • Charger Input Voltage 120 V
  • Includes (2) 20 V MAX XR Li-Ion Battery Pack
  • Series 20V MAX(TM)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list