Discontinued with Replacement
20V CUT-OFF TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V CUT-OFF TOOL KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCG412M2
  • Mfr. Model # DCG412M2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs
Suggested Replacement Product
CUT OFF TOOL 20V KIT

Web Price : $436.26 / EACH

Product Details

Cut-Off Tool, Voltage 20.0, Size 4-1/2 In., No Load RPM 6,500, Battery Included (2) BLDDCB204, Battery Pack Replacement DCB204, Battery Type Li-ion, Battery Capacity 4.0 Ah, Handle Type 2-Position, Spindle Thread Size 5/8 In., Features 2-Position Side Han

Technical Specs

  • Features 2-Position Side Handle, Quick-Change(TM) Wheel Release, Trigger Switch
  • Includes Cut-Off Tool, (2) 20V MAX Li-Ion 5.0 Ah Battery Packs, State of Charge Indicator, Fast Charger, Spanner Wrench, Type 1 (Cutting) Guard, 2-Position Side Handle, Contractor Bag
  • Item Cordless Cutoff Tool Kit
  • Battery Included (2) BLDDCB204
  • Battery Pack Replacement BLDDCB204
  • No Load RPM 7000
  • Switch Type Trigger
  • Voltage 20.0
  • Tool Weight 6.5 lbs.
  • Battery Capacity 5.0 Ah
  • Spindle Thread Size 5/8"-11
  • Tool Length 14"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless
  • Series 20V MAX(TM)
  • Wheel Dia. 4-1/2"
  • Lock-off Yes
  • Lock-on No
  • Brushless Motor No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list