Skip Content
Discontinued with Replacement
20V BRUSHLESS DRILL DRIVER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V BRUSHLESS DRILL DRIVER KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD790D2
  • Mfr. Model # DCD790D2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 8.55 lbs
Suggested Replacement Product
CORDLESS DRILL/DRIVER KIT,20.0V,3.4LBS.

Your Price: NA

Product Details

Cordless Drill, Voltage 20.0, Chuck Size 1/2 In., No Load RPM 0 - 2,000, Transmission High Speed, Max. Torque 360 UWO, Clutch Style Ratcheting, Handle Type Ergonomic, Battery Included (2) 21RV46, Battery Pack Replacement DCB203, Battery Type Li-ion, Batte

Technical Specs

  • Includes Dcd790 1/2" Drill/ Driver, (2) 20 V Max* Xr Compact Li Ion Batteries (2.0 Ah),charger, Belt Hook, on Board Bit Holder, Kit Box
  • Handle Type Ergonomic
  • Max. Torque 360 in-lbs.
  • Item Cordless Driver Drill Kit
  • Battery Included (2) Blddcb203
  • Number of Batteries 2
  • Battery Pack Replacement Blddcb203
  • Clutch Style Ratcheting
  • No Load RPM 0 - 2,000
  • Series 20 V Max Compact Xr Brushless
  • Tool Weight 3.5 lbs.
  • Voltage 20
  • Transmission High Speed
  • Chuck Ratcheting
  • Battery Capacity 2.0 Ah
  • Max. Power 360 UWO
  • Tool Length 7.2"
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list