Skip Content
20V 3 MODE SDS ROTARY HAMMER BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V 3 MODE SDS ROTARY HAMMER BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCH253B
  • Mfr. Model # DCH253B
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 7.8 lbs

Product Details

Rotary Hammer, Voltage 20, Chuck Type SDS+, Stop Rotation Yes, 1 In. Capacity in Concrete, 1 In. Solid Bit Capacity, 0 - 1,200 No Load RPM, 0 - 4,500 Blows per Minute, Battery Included No, Battery Pack Replacement DCB204, Battery Type Li-ion, Features SHO

Technical Specs

  • Blows per Minute 0-4500
  • Features SHOCKS Active Vibration Control(R), LED Work Light
  • Item Rotary Hammer
  • Battery Included No
  • Battery Pack Replacement BLDDCB204
  • Includes 360 Degrees Side Handle, Depth Rod
  • Stop Rotation Yes
  • No Load RPM 0 to 1200
  • Tool Weight 5.5 lbs.
  • Voltage 20.0
  • Standards ULC
  • Chuck Type SDS Plus
  • Tool Length 10-1/2"
  • Capacity in Concrete 1"
  • Cordless Tool Battery Type Li-Ion
  • Solid Bit Capacity 1"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Handle Type D
  • Battery Capacity 4.0Ah

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list