Skip Content
20V 3 MODE SDS ROTARY HAMMER 4.0AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20V 3 MODE SDS ROTARY HAMMER 4.0AH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCH253M2
  • Mfr. Model # DCH253M2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 412
  • Shipping Weight 12.83 lbs

Product Details

Rotary Hammer, Voltage 20, Chuck Type SDS+, Stop Rotation Yes, 1 In. Capacity in Concrete, 1 In. Solid Bit Capacity, 0 - 1,200 No Load RPM, 0 - 4,500 Blows per Minute, Battery Included Yes, Battery Pack Replacement DCB204, Battery Type Li-ion, Battery Cap

Technical Specs

  • Blows per Minute 0-4500
  • Handle Type D
  • Features SHOCKS Active Vibration Control(R), LED Work Light
  • Includes 1 hr. charger, (2) 20 V MAX 4.0 Ah Li-Ion Batteries, Side Handle, Depth Rod, Kit Box
  • Item Cordless Rotary Hammer Drill
  • Battery Included (2) BLDDCB204
  • Battery Pack Replacement BLDDCB204
  • Stop Rotation Yes
  • Tool Weight 6.4 lbs.
  • No Load RPM 0 to 1200
  • Standards UL
  • Voltage 20.0
  • Chuck Type SDS Plus
  • Battery Capacity 4.0 Ah
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1"
  • Tool Length 10-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Series 20V MAX
  • Impact Energy 1.5 ft.-lb.
  • Core Bit Capacity 1"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list