20V 2PC COMBO KIT (DCD795/IMPACT) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

20V 2PC COMBO KIT (DCD795/IMPACT)

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK286D2
  • Mfr. Model # DCK286D2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 10.41 lbs

Product Details

2-Piece Combo Kit, Voltage 20 V, Number of Tools 2, BLDDCD795 Hammer Drill, BLDDCF886 Impact Driver, BLDDCB101 Charger, (2) BLDDCB203 Battery Included, Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Pack Replacement BLDDCB203, Carrying Case Bag, In

Technical Specs

  • Carrying Case Contractor Bag
  • Hammer Drill BLDDCD795
  • Includes (2) 20 V Li-ion Battery Packs, (1) Fast Charger, (2) Belt Hooks, (1) Bit Holder
  • Item Cordless Combination Kit
  • Battery Included (2) BLDDCB203
  • Voltage 20
  • Charger BLDDCB101
  • Number of Tools 2
  • Impact Driver BLDDCF886
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 21RV46
  • Corded/Cordless Cordless
  • Cordless Tools Included Hammer Drill, Impact Driver

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list