Skip Content
20V 1.5AH BATTERY PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20V 1.5AH BATTERY PACK

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBL2005
  • Mfr. Model # BL2005
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Features Battery Life Indicator
  • For Use With L5110/R3130/W5130
  • Item Battery Pack
  • Voltage 20.0
  • Charger Input Voltage 110 - 240 V
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list