20V 1/4IN IMPACT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

20V 1/4IN IMPACT DRIVER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCF885M2
  • Mfr. Model # DCF885M2
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 405
  • Shipping Weight 9.0 lbs

Product Details

Impact Driver, Battery Included, Voltage 20.0, Drive Size 1/4 In., No Load RPM 0 - 2,800, Blows per Minute 0 - 3,200, Max. Torque 1,400 ft.-lbs., Clutch Style 1/4 In. Hex, Handle Type Ergonomic, Battery Included Yes, Battery Pack Replacement DCB204, Batte

Technical Specs

  • Handle Type Ergonomic
  • Includes Dcf885 1/4" Impact Driver,2) Dcb204: 20 V* Max Xr Premium Li Ion Batteries (4.0 Ah), Fast Charger, Belt Hook, Kit Box
  • Item Impact Driver Kit
  • Battery Included BLDDCB204
  • Max. Torque 1400 in-lbs.
  • Clutch Style 1/4" Hex
  • Battery Pack Replacement DCB204
  • Drive Size 1/4"
  • Tool Weight 3.4 lbs.
  • Voltage 20
  • Battery Capacity 4.0 Ah
  • Tool Length 5-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Features Compact (5-5/9" Front to Back), Lightweight (3.4 lbs.), (3) LED Lights with 20 sec. Delay After Trigger Release, (1) Handed Loading 1/4" Hex Chuck Accepts 1" Bit Tips, Belt Hook Included
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list