Skip Content
20UMQUANTITATIVEFILTERPAPER9.0CM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20UMQUANTITATIVEFILTERPAPER9.0CM,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K916
  • Mfr. Model # 12K916
  • UNSPSC # 41104929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Liquids Or Air
  • Material Cellulose
  • Item Quantitative Filter Paper
  • Temp. Range Nominal
  • Diameter 9.0cm
  • Grade CFP41
  • Pore Size 20.0micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list