Skip Content
20UM 10IN PP CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20UM 10IN PP CORE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFMBP20M10N
  • Mfr. Model # MBP20M10N
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.433 lbs

Technical Specs

  • Microns 20
  • Standards FDA
  • Reduces Particulates
  • For Use With All Similar Competitive Housings
  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Compliance FDA
  • Flow Rate 5 gpm
  • Height 10"
  • Inside Dia. 1"
  • Item Melt Blown Filter Cartridge
  • Max. Temp. 160 Degrees F
  • Outside Dia. 2-9/16"
  • Filter Media Polypropylene
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List