!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
20PC WR SET RCH SPL IN

20PC WR SET RCH SPL IN

PROTO

20PC WR SET RCH SPL IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
20PC WR SET RCH SPL IN

20PC WR SET RCH SPL IN

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,551.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTSCV20S
  • Mfr. Model # JSCV-20S
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 447
  • Shipping Weight 16.18 lbs

Product Details

Features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener and transfer them over a broader surface area.

Technical Specs

  • Item Combination Wrench Set
  • Finish Black Chrome
  • Range of Head Sizes 7/32 in to 1 1/2 in
  • Head Type Offset
  • Measurement Type SAE
  • Opening Type Rounded
  • Tether Style Tether Capable
  • Nonsparking No
  • Anti-Slip Design Yes
  • Ratcheting Yes
  • Container Colour Red
  • Number of Points 12
  • Min. Arc Swing 5 Degrees
  • Wrench Length Style Standard
  • Standards ANSI
  • Handle Type One Piece
  • Material Alloy Steel
  • Number of Tools 20
  • Head Offset Angle 15 Degrees
  • Container Type Tool Roll
  • Head Size 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
  • Opening Angle (Deg.) 15 Degrees
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Insulated No
  • Reversing Yes
  • Box End Type Spline Box End
  • Head Thickness 1/8 in to 3/8 in
  • Range of Lengths 5 in to 19 5/16 in
  • Wrench Product Grouping Wrench Sets
  • Weight 16.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list