RIPCUT IITYPE1 20"X3/16"X40MM A-24-RIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPCUT IITYPE1 20"X3/16"X40MM A-24-RIP

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10A206
  • Mfr. Model # 10A206
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.393 lbs

Product Details

Ripcut II high performance cutting with abrasives cut-off machines. these wheels are formulated for use on stationary cut-off machines, to make more and faster cuts for the lowest possible cost per cut. Size 20 in., arbor 40 mm, Max RPM 3,000.

Technical Specs

  • Max. RPM 3000
  • Application Cutting With Stationary Cut-Off Machines, Thin Walled Shapes to Solid Shafts
  • Item Cut-Off Wheel
  • Thickness 3/16"
  • Series Ripcut
  • Diameter 20"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 20"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list