20IN BAR CLAMP, RATCHET HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

20IN BAR CLAMP, RATCHET HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D554
  • Mfr. Model # 10D554
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 819
  • Shipping Weight 5.9 lbs

Product Details

Quick lever clamp. Fast action clamping pressure. Ratchet type lever prevents overloading and resists vibration. Adjustable, rapid-acting sliding arm. All steel design. Hardened alloy steel spindle resists weld spatter.

Technical Specs

  • Bar Thickness (In.) 15/32
  • Application Holding Wood or Metal Workpiece
  • Bar Size (In.) 1 x 15/32
  • Item Quick-Adj Steel Bar Clamp
  • Max. Jaw Opening (In.) 20
  • Nominal Rail Size (In.) 1 x 15/32
  • Load Capacity (Lb.) 960
  • Type Ratchet Type
  • Throat Depth (In.) 4-3/4
  • Nominal Clamping Pressure 960 lbs.
  • Opening (In.) 20
  • Swivel Type No
  • Bar Width (In.) 1
  • Handle Material Steel
  • Bar Material Steel
  • Handle Length (In.) 0
  • Screw Size (In.) 0
  • Clamp Face (In.) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list