Skip Content
20IN 2-BLADE HYGIENE SQUEEGEE, GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20IN 2-BLADE HYGIENE SQUEEGEE, GRN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77132
  • Mfr. Model # 77132
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Blade Style Double, Ultra
  • For Use With 29352, 29362, 29372, 29382
  • Colour Green
  • Item Double Blade Squeegee
  • Blade Length 20"
  • Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Color Coding System Yes
  • Squeegee Blade Width 20"
  • Squeegee Blade Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list