20IN 2-BLADE HYGIENE SQUEEGEE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20IN 2-BLADE HYGIENE SQUEEGEE, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77133
  • Mfr. Model # 77133
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Blade Style Double, Ultra
  • Colour Blue
  • Item Double Blade Squeegee
  • For Use With 29353, 29363, 29373, 29383
  • Blade Material Rubber
  • Blade Length 20"
  • Color Coding System Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list