20IN 2-BLADE HYGIENE SQUEEGEE, BLCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20IN 2-BLADE HYGIENE SQUEEGEE, BLCK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77139
  • Mfr. Model # 77139
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With 29369, 29379, 29759
  • Colour Black
  • Item Double Blade Squeegee
  • Squeegee Blade Width 20"
  • Features Ultra Hygiene
  • Length No Handle
  • Series Ultra Hygiene
  • Color Coding System Yes
  • FDA Compliant Yes
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Squeegee Blade Count Double
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Frame Material Plastic
  • Squeegee Handle Included Without Handle
  • Squeegee Application Floor Squeegee
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list