Skip Content
20IN 2-BLADE HYGIENE CASSETTE, GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20IN 2-BLADE HYGIENE CASSETTE, GRN

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77332
  • Mfr. Model # 77332
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Blade Style Double, Ultra
  • Colour Green
  • For Use With 77132
  • Item Double Blade Cassette
  • Blade Material Rubber
  • Blade Length 20"
  • Color Coding System Yes
  • Squeegee Blade Material Rubber
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Width 20"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List