Skip Content
20IN 2-BLADE HYGIENE CASSETTE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20IN 2-BLADE HYGIENE CASSETTE, BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77333
  • Mfr. Model # 77333
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Double Blade Cassette
  • Squeegee Blade Material Rubber
  • Color Coding System Yes
  • Squeegee Blade Width 20"
  • Squeegee Blade Shape Straight Double
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Squeegee Product Group Replacement Squeegee Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list