Skip Content
20IN 2-BLADE HYGIENE CASSETTE, BLCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20IN 2-BLADE HYGIENE CASSETTE, BLCK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC77339
  • Mfr. Model # 77339
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 77139
  • Blade Style Double, Ultra
  • Colour Black
  • Item Double Blade Cassette
  • Blade Length 20"
  • Blade Material Rubber
  • Squeegee Blade Material Rubber
  • Color Coding System Yes
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Width 20"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List