Skip Content
20GA BLK PRIMARY WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20GA BLK PRIMARY WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8120-0-26
  • Mfr. Model # 8120-0-26
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

GPT jacketed primary wire. Gauge/conductor 20 AWG. Spool/coil length 100 ft. Colour: black.

Technical Specs

  • Colour Black
  • Number of Conductors 1
  • Max. Voltage 60 V or Less
  • Standards SAE J1128
  • Features Stranded Annealed, Single Conductor Copper Wire, General Purpose Thermoplastic Insulation, Recommended for Trucks, Tractors, Cars and General Service
  • Item Primary Wire
  • Spool Length 100 ft.
  • Temp. Range 80 Degrees C
  • Nominal Outside Dia. 0.085"
  • Wire Color Black
  • Stranded / Solid Stranded
  • Wire and Cable Item Primary Wire
  • Insulation Material - Wire and Cable GPT
  • Wire Size - Wire and Cable 20 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list