Skip Content
20A FUSE HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

20A FUSE HOLDER

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DD47
  • Mfr. Model # 1DD47
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 20 A
  • Connector Type Quick Connect
  • Height 1.25"
  • Item Fuse Holder
  • Features Flame Retardant
  • Length 0.25"
  • Width 0.25"
  • Fuse Block Design Not Applicable
  • Number of Poles 1
  • Mounting Style Inline
  • Series HTB
  • Fuse Type Glass and Ceramic
  • Panel Thickness 19/64"
  • Fuse UL Class Not Class Rated
  • For Fuse Series HTB
  • Fuse Block or Holder DC Voltage Rating 125 VDC
  • Fuse Block or Holder AC Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list