20A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

20A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO225HID
  • Mfr. Model # QO225HID
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 2
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • Standards UL, CSA
  • Circuit Breaker Type High Intensity Discharge
  • Terminal Connection Screw Clamp
  • Amps 25
  • Depth 2.91"
  • Length 3.00"
  • Width 1.50"
  • Series QO
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 8 AWG
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list