Skip Content
20A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

20A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO220EPD
  • Mfr. Model # QO220EPD
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Item Circuit Breaker
  • Circuit Breaker Type Ground Fault Equipment Protection (30mA)
  • Number of Poles 2
  • Standards UL, CSA
  • Amps 20
  • Depth 2.91"
  • Length 3.00"
  • Width 1.50"
  • Series QO
  • Min. Wire Size 14 AWG
  • Max. Wire Size 8 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list