20A 1P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

20A 1P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO120VH
  • Mfr. Model # QO120VH
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Compare

Technical Specs

  • For Use With QO Load Centers and NQOD Panelboards
  • Number of Poles 1
  • Item Circuit Breaker
  • Max. AIR Rating 22 kA
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type High Interrupting Capacity
  • Standards UL, CSA, Switch Duty
  • Amps 20
  • Depth 2.91"
  • Length 3.00"
  • Width 0.75"
  • Series QO
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 120/240 VAC
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list